Shop All Tap Extensions
This Product is Discontinued
Whitney Tool
Tap Extension Set, 9 Pc, 5 In OAL (Discontinued)
Mfr # 96119
Zoro # G0540617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Tap Size #0 to 1/2 in
- Overall Length 5"
- Number of Pieces 9
- Material Tool steel
- Type 5", 9 Piece Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitney Tool
- MFR # 96119
- Zoro # G0540617
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #0 to 1/2 in |
Overall Length | 5" |
Tap Size | #0 thru 1/2 |
Overall Length (In.) | 5 |
Details
Item | Tap Extension Set |
Number of Pieces | 9 |
Material | Tool steel |
Type | 5", 9 Piece Set |
For Use With | Taps |
Application | For Fitting Into Places Not Accessible to Conventional Tap Extension |
Description
Tap Extension Set, Overall Length 5 In., Fits Tap Size #0 to 1/2 in, Shank Dia. -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.