Shop All Activity & Classroom Tables
Whitney Brothers
WS3520M Whitney Plus 35'' Square 20'' Height Wood Children's Table
Mfr # 9463520MWS
Zoro # G611189931
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9463520MWS
- Zoro # G611189931
- Country of Origin China
- Category Activity & Classroom Tables
Description
It's always time to learn something new get arts and crafty or play house around the Whitney Brothers WS3520M Whitney Plus 35'' square 20'' height wood children's table! This contemporary kids' table is constructed with 1'' thick birch plywood material for superior strength and durability at schools childcare and daycare facilities libraries churches museums and in waiting rooms.**This table's surface is finished with the same high-pressure laminate HPL used on kitchen counters making it extremely scratch-resistant and up to the challenge of everyday rigorous use. In addition the table's natural nontoxic UV finish helps prevent wear and further keep children safe. Pair with award-winning Whitney Plus 12'' chairs sold separately for a truly bright early learning environment. This table ships mostly assembled for quick and simple setup.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection ensuring durability for years to come!**Overall Dimensions:*Width: 35''*Depth: 35''*Height: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Red (XU-A3060-REC-RED-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Wood Grain (XU-A3672-REC-OAK-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- Whitney Brothers Activity & Classroom Tables