Shop All Conference Room Tables
Whitney Brothers
Whitney Brothers WB1816 24.5 in. Mobile Collaboration Table with Trays; Natural UV
Mfr # WB1816
Zoro # G304045636
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # WB1816
- Zoro # G304045636
- UPC # 713863018166
- Country of Origin Unknown
- Category Conference Room Tables
Description
A collaboration table for up to four preschoolers The shape of this table is a pleasant oval design at 24.5"H that easily accommodates four seated children. The base is a sturdy, stable, symmetrical design featuring a shelf under the table surface that holds four clear plastic trays included for classroom materials and makes clean up a snap. The 29.5"W table fits through standard door openings.
Features- Mounted on four heavy duty, non-marking lockable casters for handy mobility
- Goes anywhere in the classroom
- Makes organization and clean up a snap
- Finish: Natural UV
- Orgin: USA
- Size: 24.5 in.
- Dimension: 22 x 36 x 29.5 in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M7236-WLT-ABF-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20WH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- SKUTCHI DESIGNS 6 Person Conference Table Metal Base, Rectangular Table, Harmony Series, 5X3, Driftwood (HAR-REC-36x60-DOU-XD21)
- WE'RE IT Desk it, Ultra Premium Series 10'x4' Rectangular Powered Conference Table, Wire Management, Grey Oak (UP12048-GO)
- Whitney Brothers Office & School Tables