Whitney Brothers WB1712 Classroom Communication Station
Mfr # WB1712
Zoro # G804147359
Product Information
- Brand Whitney Brothers
- MFR # WB1712
- Zoro # G804147359
- UPC # 713863017121
- Country of Origin China
- Category Toys & Games
Description
Versatile mobile teaching center! This teacher communication and storage center features a large work surface that also accommodates our WB0400 Tablet Security Stand, three fixed shelves in the back, four cubby compartments [Gratnell trays included] and 12 adjustable vertical slotted storage compartments on each side, and a premium quality non-ghosting write and wipe marker board on the front that's just the right viewing height for preschoolers and kindergarteners. Includes non-marking lockable casters so the cabinet can rolled out of the way when not in use. Constructed in beautiful, durable 15mm birch laminate with no visible screws or joinery in safe, non-toxic, natural UV finish that won't fade and withstands rigorous use. GreenGuard Gold Certified. Made in USA. Lifetime Warranty.
Features- Classroom communication station
- Dimensions: 40" H x 35W x 27.5" D
- Weight: 150 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- LEE Sortkwik Fingertip Moisteners, 1 oz, Pink (10400)
- RITE IN THE RAIN Loose Leaf, Level, Rite In Rain, PK100 (312)
- REEVES INTL Stanley Jr. Tool Set Rubber/Steel Multicolored 5 pc (ST004-5-SY)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- JUNIOR LEARNING Blends Dominoes, PK2 (JL494)
- WIFFLE BALL Wiffle Baseball Plastic White 1 pc (639C)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- Whitney Brothers Toys & Games