Shop All Kitchen Cabinets
Whitney Brothers
Whitney Brothers WB0248 30 in. Nature View Acrylic Back Cabinet Natural UV
Mfr # WB0248
Zoro # G203877628
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # WB0248
- Zoro # G203877628
- UPC # 713863002486
- Country of Origin Unknown
- Category Kitchen Cabinets
Description
Create a unique nature-inspired divided area This 30-in height cabinet features a safe, shatterproof clear acrylic back panel imprinted with an inviting nature scene that brightens and defines any room environment and provides maximum child supervision. Two fixed shelves provide three divided storage compartments on the upper shelf and two spacious compartments on the lower shelf.
Features- Unique children's storage
- Part of the Nature View Room Divider collection
- Color: Natural UV
- Height: 30 in.
- Country of Origin: USA
- Dimension: 30 x 11.75 x 48 in.
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- HILLMAN Aluminum Assorted Carabiner, 5PK (701287)
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- KAPAL 18 Pine Pantry Cabinet (UC188424-PFP)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- KAPAL 36x30 Pine Wall Cabinet (W3630-PFP)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- Whitney Brothers Kitchen Cabinetry