Shop All Microwaves
Whitney Brothers
Whitney Bros WB6410 19'' x 15'' x 34'' Kids Electric Lime Wood Microwave-Dishwasher.
Mfr # 9466410
Zoro # G911583477
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9466410
- Zoro # G911583477
- Country of Origin China
- Category Microwaves
Description
Inspire hours of imaginative play in children with this Whitney Brothers WB6410 19'' x 15'' x 34'' Contemporary children's electric lime wood microwave and dishwasher! Featuring vibrant coloring realistic fixtures and a uniquely contemporary design the microwave / dishwasher combo is full of delightful character that will fit in perfectly with any play area. Boasting a bottom mount dishwasher with two control knobs and a top mount microwave with a see-through window and painted on digital control panel children will love pretending they're heating up food enjoying those snacks with friends and tidying up by putting the dishes in the dishwasher for cleaning. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The microwave and dishwasher each feature a swing door with top-to-bottom continuous hinges that prevent little fingers from getting pinched. To help you maintain a clean and orderly establishment the interior of each cabinet can be used to store toy pots pans food and other knick-knacks. A great addition to your daycare center classroom or Head Start facility this combo can be paired with other appliances from the Contemporary line of products like the sink stove refrigerator and washer / dryer each sold separately to create a stimulating kitchen ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19''Depth: 15''Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rubber Washer (05-30-009C)
- G.H. CRETORS The Mix 4.5 oz., PK6 (2326123752)
- VOLLRATH Egg Slicer, 10 Wires (47040)
- AJM PACKAGING White Paper Plates, 9in Diameter, PK100 (10100)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- COMMERCIAL CHEF Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet (CHM009)
- SHARP Stainless Steel Commercial Professional Microwave Oven 0.95 cu ft (R21LTF)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- TOVOLO 7.83 in. W X 7.83 in. L Gray/White Plastic Microwave Collapsible Food Cover (47003-200)
- FRIGIDAIRE Consumer Microwave 1.80 cu. ft. (FFMV1846VD)
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Dial Timer (R-21LCFS)
- Whitney Brothers Microwaves