Whitney Brothers

Whitney Bros. WB1757 Comm. Station w/ Removable Partitions - 24.5'' x 18.75'' x 38


product price: $1,153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintaining a well-organized learning area is critical to any clean efficient classroom so make that organization a breeze with this Whitney Brothers WB1757 two-sided communication station with removable partitions. This storage unit allows you to organize and track student assignments as you can place folders clipboards tablets and other classroom materials within the cubbies. Modify the size and number of cubbies with the removable partitions which have 24 on each side for excellent versatility. Label each slot and use them as a way to distribute and receive daily assignments.Move the communication station when not in use with its heavy-duty casters which do not leave marks on the surfaces they roll across. It ships fully assembled for a hassle-free setup as you'll only need to configure the partitions how you see fit. 15mm birch plywood makes the station well-suited for rigorous use and the nontoxic UV finish will maintain the wood's luster without succumbing to yellowing.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 24 1/2''Depth: 18 3/4''Height: 38''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.