Whitney Brothers

Whitney Bros WB0250P Wood Reading Haven for Kids - 50 '' x 43'' x 33''.


product price: $1,025.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Save room for me in the Whitney Brothers WB0250P children's wood reading haven with whimsical cut-out design! Everyone will want a spot in this unique structure that actively encourages children's imagination. A fun whimsical design on one side with cut-outs encourages play while space for a red seat cushion sold separately offers a comfy place to read with a friend.Crafted with splinter- and crack-resistant birch plywood material for children's safety this reading haven is built for long-lasting use at libraries schools childcare and daycare centers churches and museums. Its direct-print graphics won't peel fade or yellow ensuring enjoyment of the design for years to come. The haven is also coated with a natural nontoxic UV finish to help prevent wear and further protect children. This haven ships ready-to-assemble.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 50 1/2''Depth: 43''Height: 33''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.