Shop All Classroom Furniture
Whitney Brothers
WB9265 48 3/4'' x 14 3/4'' x 57.5 Imagination Station
Mfr # 9469265
Zoro # G011639265
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9469265
- Zoro # G011639265
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play in your classroom daycare center or Head Start facility with this Whitney Brothers WB9265 imagination station! Pretend play helps children to develop several critical life skills including speech and creativity and this stand will give your students the ultimate venue to put on their greatest performances. Whether using the unit as a storefront puppet theater or market stand the spacious design accommodates multiple children simultaneously while providing a surface that's sturdy and stable enough to withstand kids repeatedly leaning on it.This stand features two high-quality dry erase surfaces that don't leave behind lingering marks as often happens with comparable dry erase boards. The overhead board allows children to write out the name of their store or show and a larger board below is ideal for naming puppets writing out additional details or whatever else helps to encourage their imagination. Thanks to the 3 compartments on the back of the unit children have a convenient easily accessible place to store toy produce puppets and other toys. It is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It arrives ready to assemble.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 48 3/4''Depth: 14 3/4''Height: 57 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- LEARNING RESOURCES Magnetic Time Tracker® (6968)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- Whitney Brothers Classroom Furniture