No Product Image Available
Whitney Brothers

WB8010 24'' x 29'' x 18'' Reading Nook


product price: $588.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allow children to comfortably enjoy their favorite books and exciting new tales with this Whitney Brothers WB8010 24'' x 29'' x 18'' reading nook. An excellent addition to libraries daycare centers and classrooms this reading nook features a softly padded seat and backrest vibrant coloring and ample storage that adds comfort and brightness to any children's area. Two spacious shelves are attached to the back of the seat so that kids have easy access to a variety of go-to books stuffed animals and other knick-knacks. It can be conveniently paired with WB8510 sold separately for additional seating.**This reading nook is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. Assembly is incredibly quick and simple so that you can build the nook and put it to use in no time.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.**Overall Dimensions:*Width: 24''*Depth: 29''*Height: 18''*Capacity: 100 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.