Whitney Brothers

WB7003 40 1/2'' x 18'' x 25 1/2'' Six Tray / Six Bin Triple Column Storage Cabinet


product price: $1,281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintaining a well-organized play area is critical to any safe and clean Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB7003 six tray / six bin triple column storage cabinet! It features 6 medium bins and 6 shallow trays from Gratnell that are clear so kids can identify the contents in a snap without pulling out all of the trays and bins to find what they want. Add labels sold separately to the trays to make sure everyone knows exactly which contents belong in each tray. They are installed on smooth runners for easy removal and replacement by children. Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books arts and crafts and toys helps keep them off of the floor so they don't get damaged or create a tripping hazard.This traditional cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It is mounted on heavy-duty casters that allow the cabinet to support up to 100 lb. making it easy to move for cleaning or setting up a temporary play station in a different part of your establishment. This cabinet ships fully assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 40 1/2''Depth: 18''Height: 25 1/2''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.