Whitney Brothers

WB6475 48'' x 15'' x 35'' Contemporary Kitchen Combo


product price: $1,401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a portable generator that provides high-quality power rely on this Champion Power Equipment portable generator. It is ideal for powering your essential electronics during an outage. This generator has a push-button electric start with a convenient rocker switch and comes equipped with a 12V DC battery a 6' propane hose with a built-in regulator and a 25' natural gas hose kit which includes a female flare fitting end a female quick connect end and an NPT male adapter. It operates at only 74 dBA from 23 feet away and its setup is quick and easy.This unit features an Intelligauge voltmeter that monitors frequency voltage and operating hours including session run time and total run time for simple power output monitoring and maintenance intervals tracking. It has a 1.2 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features two solid 9 1/2'' wheels and a foldaway U-shaped handle for optimal transportation and storage. It has a range of covered outlets to fit your needs including one locking 120V rated for 30 amps one locking 120/240V rated for 30 amps and four 120V rated for 20 amps with GFCI protection. For added protection this unit's CO Shield technology monitors carbon monoxide levels and will shut the engine off if it detects unsafe levels of this poisonous gas.The triple fuel configuration allows this generator to run on either standard gasoline a propane tank or connection to your natural gas source using the included natural gas hose kit to allow for the freedom and flexibility of choice. Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. With a gasoline-powered 8000 running watt power capacity this generator has an extended run time of 12 1/2 hours at 50% load when the 8.5 gallon tank is full. When powered by propane it has a 7200 running watt power capacity with an extended run time of 5 hours at 50% when using a 20 lb. propane tank. When powered by natural gas it has a 7000 running watt capacity. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage gaso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.