Whitney Brothers

WB6450 19'' x 15'' x 35'' Contemporary Washer and Dryer


product price: $796.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspire hours of imaginative play in children with this Whitney Brothers WB6450 19'' x 15'' x 35'' Contemporary washer and dryer! Featuring vibrant coloring realistic fixtures and a uniquely contemporary design the washer / dryer combo is full of delightful character that will fit in perfectly with any play area. Boasting a bottom mount washer with two control knobs and a top mount dryer with a single control panel children will love pretending they're doing the laundry. Each cabinet even has a round see-through window for added realism. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The washer and dryer each feature a swing door with top-to-bottom continuous hinges that prevent little fingers from getting pinched. To help you maintain a clean and orderly establishment the interior of each cabinet can be used to store costumes stuffed animals other knick-knacks. A great addition to your daycare center classroom or Head Start facility this combo can be paired with other appliances from the Contemporary line of products like the sink stove refrigerator and microwave / dishwasher each sold separately to create a stimulating home ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19''Depth: 15''Height: 35''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.