Whitney Brothers

WB6440 19'' x 15'' x 35'' Contemporary Refrigerator


product price: $796.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspire hours of imaginative play in children with this Whitney Brothers WB6440 19'' x 15'' x 35'' Contemporary refrigerator! Featuring vibrant coloring realistic fixtures and a uniquely contemporary design the refrigerator is full of delightful character that will fit in perfectly with any play area. Boasting a french door refrigeration section on the top and a freezer cabinet on the bottom as well as a built-in water and ice dispenser children will love pretending they're stocking the unit after grocery shopping or removing product for cooking and baking. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The refrigerator's interior is accessible through the three swing doors which each have top-to-bottom continuous hinges that prevent little fingers from getting pinched. To help you maintain a clean and orderly establishment the interior can be used to store toy food pots pans and other knick-knacks when not in use. A great addition to your daycare center classroom or Head Start facility this refrigerator can be paired with other appliances from the Contemporary line of products like the dishwasher / microwave sink stove and washer / dryer each sold separately to create a stimulating kitchen ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19''Depth: 15''Height: 35''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.