Whitney Brothers

WB6420N 19'' x 15'' x 25 3/4'' Contemporary Children's Natural Wood Stove


product price: $715.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspire hours of imaginative play in children with this Whitney Brothers WB6420 19'' x 15'' x 25 3/4'' Contemporary children's natural wood stove! Featuring realistic fixtures and a uniquely contemporary design the stove is full of delightful character that will fit in perfectly with any play area. Boasting 4 round burners and temperature control knobs along the rear panel as well as a spacious oven with a see-through window children will love pretending they're professional chefs or even cooking their own meals for friends and family. This stove not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The oven's interior is accessible through the swing door which has top-to-bottom continuous hinges that prevent little fingers from getting pinched. To help you maintain a clean and orderly establishment the interior can be used to store toy pots pans and food when not in use. A great addition to your daycare center classroom or Head Start facility this stove can be paired with other appliances from the Contemporary line of products like the dishwasher / microwave sink refrigerator and washer / dryer each sold separately to create a stimulating kitchen ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships mostly assembled with no visible screws or joinery for a seamless aesthetic and the most quick and simple setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19''Depth: 15''Height: 25 3/4''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.