Shop All Classroom Furniture
Whitney Brothers
WB6255 23 3/4'' x 14 3/4'' x 27.5 Big Book Display with Write and Wipe Front
Mfr # 9466255
Zoro # G211636651
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9466255
- Zoro # G211636651
- Country of Origin China
- Category Classroom Furniture
Description
Make story time more convenient for you and even more engaging for children with this Whitney Brothers WB6255 23 3/4'' x 14 3/4'' x 27 1/2'' big book display with write and wipe front! An excellent addition to daycare centers classrooms or Head Start facilities this versatile unit features a retractable easel that allows you to prominently display an open book to a large group of eager children. The easel folds open to reveal a shallow storage compartment that is perfectly sized to discreetly hold markers and erasers keeping them easily accessible for use on the non-ghosting marker board that's mounted on the front of the display! This large marker board gives children plenty of room to draw pictures that coincide with the story of the day while the other side of the unit boasts five full-length removable dividers for simple organization of oversized books.This book display is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. Assembly is incredibly quick and simple so that you can build the display and put it to use in no time. It sits on four heavy-duty non-marking casters that make it easy to truly maximize your available space allowing you to easily move the book display into focus during story time and then tuck it out of the way when not in use.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 23 3/4''Depth: 14 3/4''Height: 27 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Square Inside Tips 5PK (76681)
- 1888 MILLS Wash Cloth, 12 In X 12 In, 12PK (W252-U-WHT-1-DP20)
- LUXOR Aadjustable, Height Lectern (LX9128)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- Whitney Brothers Classroom Furniture