Whitney Brothers

WB4374 24'' x 16'' x 15'' Mobile Building Block Storage Cart


product price: $317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a clean orderly play area while helping to inspire hours of imaginative play and building with this Whitney Brothers WB4374 24'' x 16'' x 15'' mobile building block storage cart. This spacious cart accommodates sets of blocks sold separately that provide children with the supplies they need to build ramps for cars castles for princesses sturdy forts ahead of battle and virtually anything else the mind can imagine! The cart has an open front to make the blocks easily accessible to young children while the high back and sides help prevent the blocks from falling off during transportation.The cart is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It sits on four heavy-duty non-marking casters that make it easy to truly maximize your available space allowing you to easily move building blocks into focus during play time and then tuck them out of the way when not in use. The cart is fully assembled for the most quick and simple setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 24''Depth: 16''Height: 15''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.