No Product Image Available

Whitney Brothers

WB3904 48'' x 14'' x 42'' Eight Section Preschool Coat Locker


product price: $1,076.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep toddlers' personal belongings safe organized and easy to find with this Whitney Brothers WB3904 48'' x 14'' x 42'' eight section preschool coat locker with bins. Each of the four spacious sections feature a pair of sturdy zinc-plated double hooks allowing two preschoolers to hang their backpacks and jackets in a single section with enough room leftover for flip flops sneakers or snow boots. And thanks to the convenient height of the bottom shelf and the 100 lb. capacity this unit offers a perfect place for toddlers to sit while changing their footware. Beneath each roomy top compartment are two cubby storage compartments with a durable clear plastic tray giving kids a great place to store their toys arts and crafts and other knick-knacks. Use labels sold separately to mark a cubby for each child to ensure that their items will not get mixed up or lost.**This space-efficient coat locker is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. Floor glides are included so that you can easily move the unit for cleaning without scratching up your floors. It is fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.**Overall Dimensions:*Width: 48''*Depth: 14''*Height: 42''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.