Shop All Classroom Furniture
Whitney Brothers
WB3251 48'' x 14'' x 30'' 20 Cubby Storage Cabinet with Bins
Mfr # 9463251
Zoro # G211636682
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9463251
- Zoro # G211636682
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized play area is critical to any safe and clean Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB3251 20 cubby storage cabinet with bins! It features 20 clear storage trays that allow kids to identify the contents in a snap without pulling all of the trays out to find what they want. Add labels sold separately to the trays to make sure everyone knows exactly which contents belong in each tray. The rugged plastic trays provide plenty of room for smaller toys and supplies while the bottom divider can be removed from each cubby so that you can combine compartments to accommodate larger materials. Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books arts and crafts and small toys helps keep them off of the floor so they don't get damaged or create a tripping hazard.This spacious cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It boasts an impressive 100 lb. capacity so that you can be confident it will securely hold 20 bins full of kids' supplies. This cabinet ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 48''Depth: 14''Height: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- INTERDESIGN Hook Dbl Otd Clear (16100)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- PACON Classroom Keepers® Mailbox, 15-Slot, Blue, 16.38H x 31.5W x 12.88D (001308)
- CHILDCRAFT Single-Sided Mobile Book Center, 47-3/4 x 14-1/2 x 25-3/4 Inches (562420)
- Whitney Brothers Classroom Furniture