Shop All Classroom Furniture
Whitney Brothers
WB2450 Nature Shelf - 34'' x 12'' x 30''
Mfr # 9462450
Zoro # G011595301
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9462450
- Zoro # G011595301
- Country of Origin China
- Category Classroom Furniture
Description
Complement the STEM center in your classroom daycare center or Head Start facility with the Whitney Brothers WB2450 nature shelf! With this shelf you'll allow kids to see plants grow and develop just like they do. It'll serve as a vital tool in the learning process as your students will see how the plants develop from a simple seed into a flourishing bloom of wonderful colors and smells. By displaying the flowers and other plants in the classroom you'll also liven up the space and foster a fresh environment.The nature shelf is a three-tier design that offers plentiful storage for various flowers and plants. Enclosed bottom and middle shelves are ideal for 14 included potting trays while the top two shelves provide six spots for the included flower tubes. The shelf is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. Every edge and corner is rounded off and finished to maximize safety and it ships mostly assembled.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 34''Depth: 12''Height: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- Whitney Brothers Classroom Furniture