Whitney Brothers

WB1858 24'' x 10'' x 7 1/4'' Toddler Book Display


product price: $317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Infants will love exploring the brightly colorful stories you have to offer with this Whitney Brothers WB1858 24'' x 10'' x 7 1/4'' toddler book display! An excellent addition to daycare centers nurseries and Head Start facilities this display features two overlapping tiered shelves on one side of the unit that reliably hold and prominently display go-to books. Each shelf is angled slightly backward with a small lip to deliver optimum stability and visibility to your books. The other side has a large vertical pocket shelf that securely holds taller books. The sturdy design won't slide on the floor while the stable no-tip design and small profile makes the display perfectly safe and easily accessible to curious toddlers.This stylish toddler book display is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the most quick and simple setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 24''Depth: 10''Height: 7 1/4''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.