Whitney Brothers

WB1850 48'' x 15'' x 42'' Mobile Three Shelf Cabinet


product price: $939.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your daycare center classroom or Head Start facility clean safe and well-organized with this Whitney Brothers WB1850 mobile three shelf cabinet! Measuring 48'' wide 15'' deep and 42'' high this cabinet features plenty of room for a wide variety of scholastic materials. Things can get hectic when excited curious children are involved so give them a convenient easily accessible place to store their books and toys so they stay off the floor and don't get damaged or create a tripping hazard.This handsome economical cabinet is made of birch plywood with a 1/4'' backboard and natural finish giving it a reliable construction and understated style that blends perfectly with almost any decor. It features one fixed shelf and two adjustable shelves so that you have the flexibility needed to efficiently store everything from action figures and other small toys to large books and stuffed animals. Mounted on four heavy-duty non-marking casters this cabinet supports up to 100 lb. and can be easily moved if you need to clean or setup a temporary play station in a different part of your establishment. Wall attachment brackets are included to prevent tipping and bolster the unit's safety. It is fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 48''Depth: 15''Height: 42''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.