Shop All Classroom Furniture
Whitney Brothers
WB1821 37 3/4'' x 21 3/4'' x 30 3/4'' Mobile Library Book Cabinet
Mfr # 9461821
Zoro # G411636338
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461821
- Zoro # G411636338
- Country of Origin China
- Category Classroom Furniture
Description
Make it easy for children to find their favorite books and discover exciting new ones with this Whitney Brothers WB1821 37 3/4'' x 21 3/4'' x 30 3/4'' mobile library book cabinet! An excellent addition to libraries daycare centers and classrooms this mobile cabinet has 2 sides that each feature 3 divided sections on top to prominently display featured stories. Each side also boasts 3 spacious vertical compartments to provide you with additional storage space for other go-to books. For added convenience 6 self-adhesive vinyl nameplates with index cards are included so that you can easily label each section.So that you can truly maximize your available space four heavy-duty non-marking casters make it easy to move the cabinet into focus during reading time and then tuck it out of the way when not in use. This stylish mobile book cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It even features 4 pre-drilled holes located discreetly in the cabinet's interior so that you can attach it with other WB1821 units to create a complete mobile library storage solution. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 37 3/4''Depth: 21 3/4''Height: 30 3/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- UNCAGED ERGONOMICS StashCuteKidsSofaChairWithStorageComfyToddlerReclinerBlack, SKC-b (SKC-b)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- Whitney Brothers Office & School Tables