Shop All Classroom Furniture
Whitney Brothers
WB1820 Mobile Backpack Storage Cabinet with Trays - 18'' x 40 1/2'' x 44 1/2''
Mfr # 9461820
Zoro # G011636332
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461820
- Zoro # G011636332
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB1820 mobile backpack storage cart with trays! Designed with versatility and functionality in mind this beautiful roomy cabinet has four large cubbies and eight Gratnell trays - four shallow four medium. Children will have plenty of room for keeping their lunchboxes backpacks coats gloves and other essential belongings. The trays are also ideal for storing miscellaneous classroom items that might otherwise be left on the floor or stuffed in a closet.The cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It has no visible screws or joinery for improved safety and appearance and it ships fully assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 18''Depth: 40 1/2''Height: 44 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear (5604CL)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- LEARNING RESOURCES Digital Timer, PK2 (4339)
- CHILDCRAFT Tabletop Writing Supplies Center, 21-1/4 x 12 x 12-3/8 Inches (1491255)
- IRWIN Irwin Quick-Grip 586-59200CD Handi-Clamp 2 Inch-50Mm Counter Display (38548592008)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- Whitney Brothers Classroom Furniture