Shop All Classroom Furniture
Whitney Brothers
WB1819 Teacher's Convertible Work Station Cabinet - 18 11/16'' x 36 1/2'' x 70''
Mfr # 9461819
Zoro # G911636326
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461819
- Zoro # G911636326
- Country of Origin China
- Category Classroom Furniture
Description
Organize your materials and create more efficient learning sessions with the Whitney Brothers WB1819 teacher's convertible work station cabinet! Formulating a comprehensive engaging lesson plan requires a lot of tools and learning supplements and this cabinet will help to keep all of it properly sorted. It's divided into three distinct sections to serve you in a variety of ways. The overhead space offers plenty of room for larger items while the bottom space has an adjustable shelf to accommodate your preferred configuration.The middle section utilizes a horizontal exterior door mounted with a continuous piano hinge and two specialized brackets that allow it to open down at a 90-degree angle. When open use the door as a standing desk for typing writing grading papers and other duties. The inside of the compartment which is split up into multiple areas can hold up to 100 lb. and has a portal for cables. The larger area is ideal for computers books and personal belongings. A vertical divider and fixed shelf create two smaller sections for other scholastic materials. When you're finished just close up the door and lock it with the included key. All of the cabinet doors consist of soft-close hinges and satin nickel-finished handles.The cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and reduce yellowing giving it a reliable construction and understated style that blends perfectly with almost any decor. It has no visible screws or joinery for improved safety and appearance and it ships fully assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 18 11/16''Depth: 36 1/2''Height: 70''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- SECURE Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets (PADS5CHAIRSET)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- REGENCY Regency 18 in Learning Classroom Chair (4 pack)- Black (4540BK4PK)
- EDUCATIONAL INSIGHTS Classroom Light Filters, For Every Season, PK3 (1233)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 2)- Red Raspberry (1200RR2PK)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Orange (WS27OR)
- TIME TIMER PLUS®, 60 Minute, White (TTMP7WHT)
- Whitney Brothers Office & School Tables