Shop All Classroom Furniture
Whitney Brothers
WB1817 16-Cubby Rest Mat Storage Cabinet - 15 1/2'' x 60'' x 50 1/2''
Mfr # 9461817
Zoro # G011636301
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461817
- Zoro # G011636301
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB1817 16-cubby rest mat storage cabinet! It's critical for younger children to get their rest in early learning environments but it can be difficult to navigate around rest mats blankets pillows and stuffed animals. Eliminate those tripping hazards with this versatile cabinet which has eight vertical divided partitions and eight fixed cubbies. Four dividers are fixed while the other four are removable to facilitate different configurations. This cabinet which arrives with floor glides to help with moving and anti-tip wall attachment hardware is also an excellent choice for backpack and clothing storage.The cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It has no visible screws or joinery for improved safety and appearance and it ships fully assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 15 1/2''Depth: 60''Height: 50 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 2)- Red Raspberry (1200RR2PK)
- ADVANTUS 12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian (30502)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- Whitney Brothers Office & School Tables