Shop All Activity & Classroom Tables
Whitney Brothers
WB1816 Mobile Four-Spot Collaboration Table with Trays - 29 1/2'' x 36'' x 22''
Mfr # 9461816
Zoro # G011572548
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461816
- Zoro # G011572548
- Country of Origin China
- Category Activity & Classroom Tables
Description
Educate and engage children with the Whitney Brothers WB1816 mobile four-spot collaboration table with trays! This table is ideal for various learning activities as well as general play in classrooms day cares and Head Start facilities. With its large oval design and modest height of 24 1/2'' the table provides ample space for up to four children at the same time which encourages sharing and helps them to learn about working together.The table comes with a spacious shelf underneath that's divided into four sections which provide additional bin and supply storage. The unit comes with four clear plastic bins so you can store books toys and other scholastic materials for preschoolers to conveniently access when necessary. So that you can maximize your available space four heavy-duty non-marking casters make it easy to move the table into focus during appropriate times and then tuck it out of the way when not in use. This collaboration table is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 29 1/2''Depth: 36''Height: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0043-2-MOON-TBL-NAT-E-GG)
- Whitney Brothers Activity & Classroom Tables