Shop All Classroom Furniture
Whitney Brothers
WB1811 Mobile Teacher's Stool with Trays - 18 1/2'' x 14 1/2'' x 16 1/2''
Mfr # 9461811
Zoro # G111636294
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461811
- Zoro # G111636294
- Country of Origin China
- Category Classroom Furniture
Description
Maintain versatility in your classroom day care or Head Start facility with the Whitney Brothers WB1811 mobile teacher's stool with trays! With this comfortable stool which features a 1'' thick vinyl cushion you'll be able to sit for extended periods while easily moving around the classroom to plan lessons grade homework or help children one-on-one at their desks.The compartment underneath the seat contains three drawer glides where you can fit three included Gratnell trays. Conveniently access worksheets books activities and other teaching aids while at any location in the classroom. The stool comes equipped with four lockable heavy-duty casters which grant hassle-free movement without having to worry about marking the surfaces they roll across. This unit is made of birch plywood and utilizes a natural nontoxic UV finish that helps to prevent wear and maintain the wood's color all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 18 1/2''Depth: 14 1/2''Height: 16 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 42 Inches (1301524)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- Whitney Brothers Office & School Tables