Whitney Brothers

WB1809 Mobile Teacher's Desk with Trays and Locking Door - 26'' x 57 3/4'' x 31''


product price: $1,521.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Organize your materials and create more efficient learning sessions with the Whitney Brothers WB1809 mobile teacher's desk with trays and locking door! This desk will serve as the ultimate hub for any teacher in classrooms day cares and Head Start facilities as it has multiple compartments that you can assign for various scholastic materials. A large flat work surface gives plenty of room for writing out lesson plans taking attendance and reviewing assignments. Use the built-in grommet to organize computer cables and phone wires and reduce overall clutter.The desk features a double-pedestal design as each section has solutions geared toward organization and security. One pedestal includes multiple Gratnell trays - two shallow one medium and one large - to keep track of assignments books writing supplies and other scholastic materials. The other pedestal contains an adjustable internal shelf and a discretely located grommet behind a lockable door attached via sturdy European soft-close hinges. When you step out of the room lock up your computer tablet or other personal belongings to keep them away from curious hands. The desk comes equipped with four lockable heavy-duty casters which grant hassle-free movement without having to worry about marking the surfaces they roll across. This unit is made of birch plywood and utilizes a natural nontoxic UV finish that helps to prevent wear maintain the wood's color and keep children safe all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 26''Depth: 57 3/4''Height: 31''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.