Shop All Classroom Furniture
Whitney Brothers
WB1797 School-Age Acrylic-Backed Storage Cabinet - 11 11/16'' x 48'' x 36''
Mfr # 9461797
Zoro # G811636389
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461797
- Zoro # G811636389
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized play area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB1797 school-age acrylic-backed storage cabinet! Standing 36'' tall this storage cabinet features three fixed shelves which provide three divided areas on the top and bottom. There are two larger compartments in the middle. Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books arts and crafts and toys helps keep them off of the floor so they don't get damaged or create a tripping hazard. Clear shatterproof acrylic backing creates a defined boundary and helps to brighten up the surrounding environment. The backing also makes the cabinet free-standing as it will keep items in place and allow you to move it anywhere in the room.The cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. This modular unit which comes with floor glides included to help move the unit around has pre-drilled holes in the end panels which allows you to pair it with other WB1797 cabinets or WB1798 36'' corner storage cabinets sold separately. With this added versatility you can establish a favorable layout of your choice. The cabinet's corners and edges are all rounded off and finished for safety and it ships fully assembled for the most quick and simple setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 11 11/16''Depth: 48''Height: 36''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- FELLOWES Fellowes 9190001 Climate Contol Back Rest- 14 1/2w x 3d x 13 5/8h- Black (9190001)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- STOREX Book Bins, w/ Rack, 14-3/10"Wx25-7/10"Lx7-1/4"H, Assorted (STX71125U01C)
- Whitney Brothers Classroom Furniture