Shop All Classroom Furniture
Whitney Brothers
WB1790 Preschool Storage Corner Cabinet - 11 11/16'' x 11 3/4'' x 30''
Mfr # 9461790
Zoro # G111636355
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461790
- Zoro # G111636355
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized play area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB1790 preschool storage corner cabinet! Standing 30'' tall this storage cabinet features two fixed shelves which form two spacious compartments that complement your other storage solutions. Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books arts and crafts and toys helps keep them off of the floor so they don't get damaged or create a tripping hazard.The cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. This modular unit which comes with floor glides included to help move the unit around has pre-drilled holes in the end panels which allows you to pair it with other WB1790 cabinets or WB1789 30'' storage cabinets sold separately. With this added versatility you can establish a favorable layout of your choice. The cabinet's corners and edges are all rounded off and finished for safety and it ships fully assembled for the most quick and simple setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 11 11/16''Depth: 11 3/4''Height: 30''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- SAFCO Floor Casters, 2"L2"H (5132)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- KORE Pre-Teen Wobble Chair, 18.7in, Green (KOR9118)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Blue (39508BLU)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- SIMPSON STRONG-TIE Simpson Strong Tie PSCL 7-16 0.43 in. PSCL Plywood Clip; Pack Of 250 (127295)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- THE PENCIL GRIP Chair Socks, Blue, PK144 (TPG-233)
- Whitney Brothers Classroom Furniture