Shop All Classroom Furniture
Whitney Brothers
WB1788 Mobile Big Book Display with Dry Erase Board - 19 11/16'' x 23 1/2'' x 26''
Mfr # 9461788
Zoro # G411636390
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461788
- Zoro # G411636390
- Country of Origin China
- Category Classroom Furniture
Description
Bring a wide variety of books directly to children with this Whitney Brothers WB1788 mobile big book display with dry erase board. An excellent addition to libraries daycare centers and classrooms this unit's front has a non-ghosting dry erase board which promotes creativity and resists those lingering marks that plague common boards. The rear features six removable dividers allowing you to orient the space in whatever way you'd like. The front utilizes a sturdy lip that will reliably hold and prominently display classic big books for kids as they gather around for story time.The contoured design of this big book display cart utilizes a widened base to maximize stability and it's mounted on four heavy-duty casters to make moving through library aisles for loading the cart and re-stocking shelves a breeze. This smooth mobility also makes it easy to truly maximize your available space allowing you to easily move the mobile display into focus during reading time and then tuck it out of the way when not in use. This stylish unit is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19 11/16''Depth: 23 1/2''Height: 26''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- ELECTRIDUCT Clip-It Strip 18" Magnetic Note and Paper Holder- Aluminum (HM-CSA-18)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- SIMPSON STRONG-TIE Simpson Strong Tie PSCL 7-16 0.43 in. PSCL Plywood Clip; Pack Of 250 (127295)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- FLIPSIDE PRODUCTS 18 x 46.5 Corrugated Plastic Study Carrel Blue, PK24 (19372-24)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- Whitney Brothers Classroom Furniture