Shop All Classroom Furniture
Whitney Brothers
WB1768 Mobile Magnetic Write and Wipe Cabinet with Trays - 14 3/16'' x 50'' x 35''
Mfr # 9461768
Zoro # G511636344
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461768
- Zoro # G511636344
- Country of Origin China
- Category Classroom Furniture
Description
Improve classroom organization while encouraging participation in classroom activities with the Whitney Brothers WB1768 mobile magnetic write and wipe cabinet with trays. A non-ghosting dry erase board which promotes creativity and resists those lingering marks that plague common boards takes up a majority of the front side. The board is also magnetic bringing another interactive element into the fold. Additionally this cart will help to maintain the safety and cleanliness of any Head Start facility daycare center or early learning classroom thanks to its multiple storage compartments.Four open shelves sit to the left of the board and they're easily accessible through either the front of the back. They come with four removable trays which can store folders books markers and other supplies. For more storage the backside features four large cubbies each 8 3/4'' x 14 1/4'' x 7''. So that you can truly maximize your available space six heavy-duty non-marking casters make it easy to move the cabinet into focus during appropriate times and then tuck it out of the way when not in use. This stylish mobile write and wipe storage cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 14 3/16''Depth: 50''Height: 35''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 7/8" Spacerx1-7/8" Overall Width - Holes are 1-3/8" Center to Center (530117)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- CHILDCRAFT Toddler Low Library, 30 x 15-1/2 x 14 Inches (1464144)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Deluxe, 54" x 9 Ft. (54C3P21206P)
- STOREX INDUSTRIES Storex Industries 6145U03C-61459 Classroom File Crate with Handles; Purple (6145U03C-61459)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- Whitney Brothers Office & School Tables