Whitney Brothers

WB1758 Mobile Deluxe Art Supply Storage Cart - 24 3/16'' x 33'' x 33''


product price: $1,581.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make it easy for children to discover their inner artist and try different arts and crafts with the Whitney Brothers WB1758 mobile deluxe art supply storage cart! An excellent addition to art rooms studios daycare centers and classrooms this mobile cabinet has 2 sides that feature a variety of compartments for efficient organization. Use the front side to store anything from construction paper to pipe cleaners as it contains two fixed horizontal shelves with larger compartments on the right measuring 10 1/2'' x 19 3/4'' x 10 3/4'' and smaller cubbies on the left 11 1/2'' x 10 1/2'' x 10 3/4''. The backside sports 10 slotted horizontal shelves with removable dividers 19 3/4''x 13'' x 2'' for large sheets of paper as well as three fixed storage shelves 11 1/2'' x 13'' x 7'' with removable trays included. The top section has a doweled compartment 11 1/2'' x 9 3/4'' x 6 1/2'' for ribbons and yarn and it also comes with a medium-sized area 19 3/4'' x 9 3/4'' x 6 1/2'' for brushes scissors and other utensils. The largest section 31 3/4'' x 12 1/4'' x 6 1/2'' is an excellent place to keep larger jugs of paint and glue that you need to store upright.So that you can truly maximize your available space four heavy-duty non-marking casters make it easy to move the cabinet into focus during craft time and then tuck it out of the way when not in use. This stylish mobile art cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 24 3/16''Depth: 33''Height: 33''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.