Shop All Desks
Whitney Brothers
WB1727 Convertible Standing Children's Desk - 19 11/16'' x 24 1/2'' x 22''
Mfr # 9461727
Zoro # G511520117
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461727
- Zoro # G511520117
- Country of Origin China
- Category Desks
Description
Improve the classroom experience for your students with the Whitney Brothers WB1727 convertible standing children's desk. Standing desks have become massively popular in office settings throughout the country and now you can bring their numerous benefits into your classroom with this convertible wooden desk! Children will learn healthy habits develop good posture focus on activities better and avoid extended periods of sitting which research has shown to be connected to various health consequences like increased blood pressure and obesity.The desk's surface adjusts between 22''-29 1/2'' and you move it up or down in 1 1/4'' increments thus making the desk easy to adapt to an individual student's size. No tools are required to adjust the height of this desk so you can easily adjust it when it's time to give children a break from standing. It features a cubby for books and writing utensils. The desk is made of birch plywood with a natural nontoxic UV finish that helps to prevent wear maintain the wood's color and keep children safe all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19 11/16''Depth: 24 1/2''Seated Height: 22''Standing Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- CONNEXION Return Shell, 29.8" D, 59-1/2" W, 30.4" H, Slate/Sandstone, Melamine (93812-1159)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- BESTAR Bestar Executive Desk - 71" - Slate & Sandstone - Connexion Series (93400-59)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103ES)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- Whitney Brothers Desks