Shop All Classroom Furniture
Whitney Brothers
WB1712 Teacher's Mobile Communication Station - 27.5 x 35'' x 40 11/16''
Mfr # 9461712
Zoro # G411595093
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461712
- Zoro # G411595093
- Country of Origin China
- Category Classroom Furniture
Description
Organize your materials and create more efficient learning sessions with the Whitney Brothers WB1712 teacher's mobile communication station! This station will serve as the ultimate hub for any teacher in classrooms day cares and Head Start facilities as it has multiple compartments that you can assign for various scholastic materials. A large flat work surface gives plenty of room for writing out lesson plans taking attendance and reviewing assignments. A separated section on top of the unit allows you to separate pens pencils staplers and other supplementary materials.Three fixed shelves located on the back underneath the work surface give additional storage and four cubbies on the side come with their respective Gratnell trays. Utilize the trays to organize assorted materials for different lessons from math to spelling. Next to the cubbies 12 removable partitions create storage compartments which you can use for student-specific clipboards folders and assignments. The front of the cart has an attached dry erase board that sits at a comfortable eye level for toddlers and kindergartners as children will be able to use the board for drawings projects and other applications that increase their interest in learning. The cart comes equipped with four heavy-duty casters which grant hassle-free movement without having to worry about marking the surfaces they roll across. This unit is made of birch plywood and utilizes a natural nontoxic UV finish that helps to prevent wear maintain the wood's color and keep children safe all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 27 1/2''Depth: 35''Height: 40 11/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- FLASH FURNITURE Bright Beginnings Commercial Grade Space Saving 3 Shelf Wooden Mobile Classroom Storage Cart with Locking Caster Wheels, Kid Friendly Design, Natural (MK-KE24107-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- Whitney Brothers Classroom Furniture