Whitney Brothers

WB1685 Mobile STEM Activity Storage Bin - 14 11/16'' x 18 1/2'' x 16 1/2''


product price: $491.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your daycare center classroom or Head Start facility clean safe and well-organized with this Whitney Brothers WB1685 mobile STEM activity storage bin! You'll find plenty of uses for this handy versatile bin which children can use as a seat an interactive tool or a trusted storage area. The bin has a wide cushioned surface for comfortable extended sessions at a desk or activity center and children can lift the top off to reveal storage for school supplies books manipulatives and toys. With quick convenient access you'll see a significant reduction in clutter and potential safety hazards around the room.It even includes a fun dry erase surface that promotes creativity and resists those lingering marks that plague common boards. Children will be able to use the board for drawings projects and other applications that increase their interest in learning. The bin features four tough lockable 2'' casters allowing for hassle-free movement without having to worry about marking the surfaces they roll across. This unit is made of birch plywood and utilizes a natural nontoxic UV finish that helps to prevent wear maintain the wood's color and keep children safe all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 14 11/16''Depth: 18 1/2''Height: 16 1/2''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.