Shop All Classroom Furniture
Whitney Brothers
WB1671 27 1/4'' x 18'' x 42'' Mobile Children's 10-Cubby Wood Tray Storage Cabinet
Mfr # 9461671
Zoro # G711636335
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461671
- Zoro # G711636335
- Country of Origin China
- Category Classroom Furniture
Description
Toys games and educational materials stay organized in small spaces with the Whitney Brothers WB1671 27 1/4'' x 18'' x 42'' mobile children's 10-cubby wood tray storage cabinet. This classroom storage solution has 10 spacious cubbies with award-winning Gratnells trays which are durable enough for rigorous use but still light enough for children to remove and replace. The cabinet's vertical configuration make it a quick fix for rooms with limited floor space.Crafted from durable birch plywood with a natural nontoxic UV finish this cabinet is built for long-lasting use at daycare centers schools libraries and churches. Thanks to heavy-duty lockable casters it's easily rolled away while not in use or when a space needs to be rearranged.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 27 1/4''Depth: 18''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- Whitney Brothers Classroom Furniture