Whitney Brothers

WB1037 39 1/2'' x 19 1/4'' x 36 1/2'' Two Sided Book Transportation Center


product price: $743.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring a wide variety of books directly to children so they can enjoy their favorite books and discover exciting new ones with this Whitney Brothers WB1037 39 1/2'' x 19 1/4'' x 36 1/2'' two sided book transportation center. An excellent addition to libraries daycare centers and classrooms this two sided book transportation center has 3 spacious shelves so that you can easily transport large quantities of books to any location. The top shelves also boast an open design that accommodates oversized books for even greater versatility.The unit's impressive capacity is contained within a narrow 19 1/4'' deep design combining with four heavy-duty non-marking casters to make moving through library aisles for loading the cart and re-stocking shelves a breeze. This smooth mobility also makes it possible to truly maximize your available space allowing you to easily move the cabinet into focus during reading time and then tuck it out of the way when not in use. This stylish book transportation center is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 39 1/2''Depth: 19 1/4''Height: 36 1/2''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.