Shop All Classroom Furniture
Whitney Brothers
WB0971 42 1/2'' x 19 1/2'' x 22'' Comfy Reading Center
Mfr # 9460971
Zoro # G611230596
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460971
- Zoro # G611230596
- Country of Origin China
- Category Classroom Furniture
Description
Allow children to comfortably enjoy their favorite books and exciting new tales with this Whitney Brothers WB0971 42 1/2'' x 19 1/2'' x 22'' comfy reading center. An excellent addition to libraries daycare centers and classrooms this reading center features a softly padded seat and backrest vibrant coloring and ample storage that adds comfort and brightness to any children's area. The 42 1/2'' wide vinyl-covered seat provides ample room for multiple children while a built-in pocket shelf on the back of the seat offers convenient access to go-to books and periodicals. Its versatile design offers many different configuration options too! You can place it against a wall use it as a space divider or even invest in two units and put them back-to-back.**This reading center is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the most quick and simple setup possible.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.**Overall Dimensions:*Width: 42 1/2''*Depth: 19 1/2''*Height: 22''*Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAC Scissors-style Mobile CPU Tower Stand (DTA02157)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- CHILDCRAFT Coat Locker, 5 Sections, 53-3/4 x 9-5/8 x 42 Inches (2561)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- Whitney Brothers Classroom Furniture