Shop All Classroom Furniture
Whitney Brothers
WB0965 Deluxe Puppet Theater with Dry Erase Surfaces - 12'' x 31 3/4'' x 34 3/16''
Mfr # 9460965
Zoro # G811639274
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460965
- Zoro # G811639274
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play in your classroom daycare center or Head Start facility with this Whitney Brothers WB0965 deluxe puppet theater with dry erase surfaces! Puppet play helps children to develop several critical life skills including speech and creativity and this theater will give your students the ultimate venue to put on their greatest performances. Vibrant curtains in multiple shades of green and blue frame a spacious stage that can accommodate multiple performers and the surface is sturdy and stable enough to withstand children repeatedly leaning on it.The puppet theater features two high-quality dry erase surfaces that don't leave behind lingering marks which plague common boards. The marquee allows children to write out the names of their shows and a larger surface below the stage is ideal for naming their puppets writing out additional details or whatever else helps to encourage their imagination. The theater is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It arrives ready to assemble.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 31 3/4''Depth: 12''Height: 34 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® Metal Storage Cabinet, 24"W x 12"D x 44"H, Yellow (314)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- FLIPSIDE PRODUCTS 18 x 46.5 Corrugated Plastic Study Carrel Blue, PK24 (19372-24)
- Whitney Brothers Classroom Furniture