Shop All Classroom Furniture
Whitney Brothers
WB0957 31'' x 14 3/4'' x 18'' Children's I-See-Me Mirrored Wood Storage Cabinet
Mfr # 9460957
Zoro # G411639254
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460957
- Zoro # G411639254
- Country of Origin China
- Category Classroom Furniture
Description
Growing littles ones can get a peek at themselves while you enjoy handy storage with the Whitney Brothers WB0957 31'' x 14 3/4'' x 18'' children's I-see-me mirrored wood storage cabinet! This unique storage cabinet features safe shatterproof acrylic mirrors on the front of the cabinet and on the interior back storage compartment panels. Mirrors are important early learning tools that help build young children's self-awareness self-esteem curiosity and cognitive development. Crawling infants and tottering new walkers can view their own reflection with plenty of toys within reach to keep them entertained.This mirrored storage cabinet is made of durable birch plywood with a natural nontoxic UV finish for children's safety and long-lasting use at schools daycare centers Head Start facilities and churches. All cabinet edges are rounded over and sanded smooth for added protection.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 31''Depth: 14 3/4''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 42 Inches (1301524)
- ABC Bird In Hand Tabletop Book Display, 24 x 11-1/2 x 11-1/2 Inches (410107)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- GET Flash Furniture 48x15x48 Wood School Coat Locker with Bench, 10 Cubbies (375WB314MG)
- Whitney Brothers Classroom Furniture