Shop All Classroom Furniture
Whitney Brothers
WB0912T 12-Tray Children's Wood Storage Cabinet - 40 1/2'' x 18'' x 34 1/2''
Mfr # 9460912T
Zoro # G111636539
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460912T
- Zoro # G111636539
- Country of Origin China
- Category Classroom Furniture
Description
Toys games and educational materials stay organized and within view with the Whitney Brothers WB0912T 12-tray children's wood storage cabinet. Each cabinet comes with 12 award-winning Gratnells clear storage trays which are durable enough for rigorous use but still easy for children to remove and replace. When this cabinet is not in use at your childcare and daycare center church library or museum this cubby is easily rolled away with heavy-duty non-marking casters on the bottom.Crafted with splinter- and crack-resistant birch plywood this cabinet is made with children's safety in mind. It's also coated with a natural nontoxic UV finish to help prevent wear and further protect little ones. This cabinet has a maximum weight capacity of 100 lb.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 40 1/2''Depth: 18''Height: 34 1/2''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- ABC Bird In Hand Tabletop Book Display, 24 x 11-1/2 x 11-1/2 Inches (410107)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- ALLIED MOULDED PRODUCTS Box Ceil Rno Fbgls Adjbr (H9350=BHK)
- DURAMAX Weston 72in. Industrial Metal & Wood desk with shelves (68052)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- Whitney Brothers Office & School Tables