Shop All Classroom Furniture
Whitney Brothers
WB0880 Toddler Dress Up Center - 14 11/16'' x 15'' x 36''
Mfr # 9460880
Zoro # G011636554
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460880
- Zoro # G011636554
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play in your classroom daycare center or Head Start facility with this Whitney Brothers WB0880 toddler dress up center. Playing pretend is critical for children to express their creativity learn various life lessons and enjoy themselves and this dress up center will allow them the opportunity to do it all! Keep the center's two secure hooks stocked with different appealing outfits from fireman's garb to construction hardhats to a sailor's uniform. A shatterproof mirror allows every dressed-up kid to model and see how good they look.This dress up center utilizes a widened base to maximize stability and significantly reduce the risk of tipping over. The main seating platform allows children to change safely without having to perform a balancing act and it can serve as additional storage when they're off playing. The dress up center is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. Every edge and corner is rounded off to increase aesthetic appeal and safety and it arrives ready to assemble.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 15''Depth: 14 11/16''Height: 36''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- THE PENCIL GRIP Chair Socks, Blue, PK144 (TPG-233)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- Whitney Brothers Classroom Furniture