Shop All Classroom Furniture
Whitney Brothers
WB0809 9-Cubby Mobile Storage and Teaching Center - 36 1/2'' x 17.5 x 50 1/2''
Mfr # 9460809
Zoro # G211636545
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460809
- Zoro # G211636545
- Country of Origin China
- Category Classroom Furniture
Description
Organize your classroom daycare center or Head Start facility in a versatile efficient way with the Whitney Brothers WB0809 9-cubby mobile storage and teaching center. When available space is a precious commodity in your room you'll need functional storage solutions that fulfill multiple roles without taking up too much space themselves. Not only does this 3-in-1 cabinet have nine spacious compartments for backpacks clothes and boots but it also functions as a room divider to separate play and learning areas. On the other side a non-marking dry erase surface can serve as either a complementary tool for your lesson plan or a blank canvas for your students' larger-than-life masterpieces.The cabinet is mounted on four heavy-duty non-marking casters that lock which make it easy to move the unit into focus when necessary and then tuck it out of the way when not in use. Its base does include footings that provide additional stability. The mobile storage and teaching center is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. All of its edges and corners are rounded off and finished for aesthetic appeal and safety and it arrives fully assembled for the quickest simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 36 1/2''Depth: 17 1/2''Height: 50 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- OKLAHOMA SOUND Premium Plus Presentation A/V Cart (PRC250)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- STERILITE CORPORATION Sterilite Large Ultra Storage Baskets 16268006 (16268006)
- CHILDCRAFT Tabletop Writing Supplies Center, 21-1/4 x 12 x 12-3/8 Inches (1491255)
- Whitney Brothers Office & School Tables