Shop All Classroom Furniture
Whitney Brothers
WB0737 Whitney Plus 47'' x 23 1/2'' x 24'' Radiant LED Light Table
Mfr # 9460737
Zoro # G511230559
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460737
- Zoro # G511230559
- Country of Origin China
- Category Classroom Furniture
Description
Create an engaging early learning environment with this Whitney Brothers WB0737 Whitney Plus 47'' x 23 1/2'' x 24'' radiant LED light table. The frame and legs of this table are made with durable and attractive birch plywood. It uses the LED lighting system which produces brighter and more uniformed light as well as using less heat and electricity to illuminate the top and sides of the table. It features a simple on/off in-line toggle switch for ease of use.**This table is designed to be accessible to all students with its elongated oval shape and gentle curves. The legs are fastened lengthwise for stability and its rounded edges also provide an added measure of safety for young learners. It is made for use with Whitney Brothers acrylic shape disks sold separately to help children learn in a fun and unique way. It also comes mostly assembled for added convenience.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!**Overall Dimensions:*Width: 47''*Depth: 23 1/2''*Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- LORELL Solid Wood Poster Frame (49222)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- MELE & CO Mele & Co 0057362M Giana Plush Fabric Jewelry Box with Lift Out Tray in Black (0057362M)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products PB1C Pamphlet Holders 4 in. Wide By 2 in. Deep Pamphlet Holder- Clear (PB1C)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- Whitney Brothers Classroom Furniture