Shop All Gear Lockers
Whitney Brothers
WB0716 Locking Four-Section Storage Cabinet - 15 11/16'' x 47.5 x 24 11/16''
Mfr # 9460716
Zoro # G211638099
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460716
- Zoro # G211638099
- Country of Origin China
- Category Gear Lockers
Description
Keep your daycare center classroom or Head Start facility clean safe and well-organized with this Whitney Brothers WB0716 locking four-section storage cabinet! Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books packs and other personal belongings will help keep your play space or classroom safe and clutter-free.Each of the four spacious sections comes equipped with a locking door to keep other curious hands away and large easy-to-grasp handles make accessing the contents convenient. The vented backboard promotes air circulation which is important for maintaining cleanliness when children stash their wet backpacks coats and boots. The four-section backpack locker is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled for the quickest simplest setup possible. The cabinet includes pre-drilled holes and fastening hardware that allow you to stack multiple units on top of each other.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 47 1/2''Depth: 15 11/16''Height: 24 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- 80/20 Economy Drop-In T-Nut M4 (13180)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- Whitney Brothers Gear Lockers