Shop All Classroom Furniture
Whitney Brothers
WB0658 50'' x 15'' x 38 1/2'' Whitney White Melamine Lockable Storage Cabinet
Mfr # 9460658
Zoro # G811636402
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460658
- Zoro # G811636402
- Country of Origin China
- Category Classroom Furniture
Description
Bring striking and sturdy contemporary storage into your space with the Whitney Brothers WB0658 50'' x 15'' x 38 1/2'' Whitney White melamine lockable storage cabinet! This unit is part of a special collection of purpose-built individual components that integrate seamlessly to create a clean cohesive modular storage solution to suit any environment. It features 1 fixed middle shelf and 2 adjustable shelves for plenty of flexible storage. Modern brushed nickel door handles and European soft-close hinges contribute to the styish look of this cabinet and make opening and closing doors easy and comfortable. This cabinet comes with a security lock for your added convenience and safety.The Whitney White wall system is constructed with 3/4'' thermofused white melamine not only for extreme durability but also to bring a fresh contemporary appeal to your early learning environment. This system is ready to hold supplies for class playtime and activities in schools childcare centers libraries museums and churches. Invest in your storage solution by mounting this unit off the ground with a Whitney White toe kickboard base sold separately to help protect from everyday wear and tear. This cabinet ships mostly assembled for quick and simple setup.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 50''Depth: 15''Height: 38 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- SCHOOL SMART School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small (2005883)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- Whitney Brothers Office & School Tables