Shop All Classroom Furniture
Whitney Brothers
WB0651 Back Curve Out Storage Cabinet - 11 11/16'' x 41'' x 24''
Mfr # 9460651
Zoro # G411636413
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460651
- Zoro # G411636413
- Country of Origin China
- Category Classroom Furniture
Description
Maintaining a well-organized play area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB0651 back curve out storage cabinet! One fixed shelf in the middle is split by a vertical divider to create four sections. Things can get hectic when excited curious children are involved but giving them a convenient easily accessible place to store their books arts and crafts and toys will help keep your play space or classroom safe and clutter-free.With its curved design you can pair this cabinet with the WB0653 straight cabinet or WB0655 back curve in cabinet sold separately to create half-rounds full-rounds or any other configuration that maximizes your space. The back curve out cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It comes with heavy-duty non-marking casters for convenient mobility and it ships fully assembled for the quickest simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 41''Depth: 11 11/16''Height: 24''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- STOREX Wiggle Stool, Blue (00301U01C)
- SCHOOL SMART School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small (2005883)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- MELE & CO Mele & Co 0057322M Giana Plush Fabric Jewelry Box with Lift Out Tray in Red (0057322M)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- Whitney Brothers Office & School Tables