Whitney Brothers

WB0358 Graduated Pyramid Storage Cabinet - 18 1/2'' x 41.5'' x 35 1/2''


product price: $745.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintaining a well-organized play area is critical to any Head Start facility daycare center or early learning classroom so make that organization a breeze with this Whitney Brothers WB0358 graduated pyramid storage cabinet! Things can get hectic when excited curious children are involved but this cabinet will provide a convenient easily accessible place to store toys books dolls and stuffed animals. You'll reduce the amount of clutter on the floor and cut down on the number of tripping hazards.This cabinet's innovative design allows for versatile deployment and usage as it has six cubbies and three enclosed shelves atop each graduated section. If you own more than one of these cabinets you can push them together to form a full pyramid that delivers on all of your storage requirements. The cabinet comes with Gratnell trays to aid in organization and it also includes floor glides to make moving it around easier. The graduated pyramid cabinet is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It's constructed with no visible joinery or screws to improve its aesthetic appeal and safety and it ships fully assembled for the quickest simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 41 1/2''Depth: 18 1/2''Height: 35 1/2''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.